ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9678
  • Mfr. Model # 9678
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 8.5
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1050
  • Phase 1
  • Capacitor Required No
  • Duty Continuous
  • Hz 60
  • Shaft Length 8-1/4"
  • RPM Range 1001-1100
  • Standards UL, CSA
  • Voltage 115
  • Body Dia. 5"
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Stud Size #8-32 x 1-3/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 6-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-13/16"
  • Motor Sub Application Room Air Conditioner
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • No. of Speeds 4
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 2-5/16" x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list