Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9674
  • Mfr. Model # 9674
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Room Air Conditioner Motor
  • Full Load Amps 2.4, 1.6, 1.1, 0.80
  • Nameplate RPM 1050
  • HP 1/15, 1/20, 1/30, 1/50
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required None
  • Shaft Length 7-3/4"
  • Standards UL, CSA
  • RPM Range 1000-1380
  • Hz 60/50
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Voltage 115
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-7/16"
  • Lead Length 54"
  • Ring to Ring Center 4-1/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list