!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROOM AIR COND MTR,SHAD POL,OAO,1050

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOM AIR COND MTR,SHAD POL,OAO,1050

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS9673
  • Mfr. Model # 9673
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Item Room Air Conditioner Motor
  • HP 1/35
  • Voltage 115
  • Frame 42Y
  • Motor Mounting Type Cradle Base
  • Shaft Length 8"
  • Nameplate RPM 1,050
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Hz 60
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-11/16"
  • Stud Size #8-32 x 1-1/2"
  • Resilient Ring Dia. 2 1/2 in
  • Lead Length 36"
  • Motor Design Shaded Pole
  • No. of Speeds 4
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Shaft Dia. 1/2"
  • Motor Thermal Protection Auto
  • Phase 1
  • Motor Sub Application Room Air Conditioner
  • Capacitor Required None
  • Mounting Stud Pattern 2-5/16" x 4"
  • Duty Continuous Air Over
  • Full Load Amps 2.0
  • Body Dia. 5"
  • Motor Shaft Design Flat
  • Ring to Ring Center 4-5/16"
  • Bolt Circle Dia. 4-5/8"
  • Standards UL, CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list