Skip Content
ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9672
  • Mfr. Model # 9672
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • HP 1/12
  • Nameplate RPM 1050
  • Full Load Amps 4.0
  • Item Room Air Conditioner Motor
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Frame 42Y
  • Shaft Length 8-1/4, 8"
  • Voltage 115
  • Standards UL, CSA
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Stud Size #8-32 x 1-1/2"
  • Shaft Dia. 1/2"
  • Lead Length 38"
  • Length Less Shaft 3-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-1/16"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 4
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Design Shaded Pole
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list