ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9670
  • Mfr. Model # 9670
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Full Load Amps 1.3
  • HP 1/15
  • Nameplate RPM 1050
  • Item Room Air Conditioner Motor
  • Phase 1
  • Capacitor Required None
  • Duty Continuous Air Over
  • Hz 60/50
  • RPM Range 1000-1380
  • Shaft Length 10-1/2"
  • Frame 42Y
  • Standards UL, CSA
  • Body Dia. 5"
  • Bolt Circle Dia. 4-5/8"
  • Voltage 208-230
  • Stud Size #8-32 x 1-1/2"
  • Shaft Dia. 1/2"
  • Lead Length 52"
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 3-3/4 to 4-3/4"
  • Motor Bearings Sleeve
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list