ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS89
  • Mfr. Model # 89
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Technical Specs

  • Full Load Amps 3.2
  • HP 1/10, 1/20, 1/30, 1/40, 1/70
  • Item Room Air Conditioner Motor
  • Phase 1
  • Hz 60/50
  • Capacitor Required None
  • Duty Continuous Air Over
  • Nameplate RPM 1050
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 10-3/16"
  • Standards UL, CSA
  • Frame 42Y
  • Body Dia. 5"
  • Lead Length 54"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Ring to Ring Center 4-1/16"
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list