ROOM AIR COND MTR,SHAD POL,OAO,1050 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1050

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS348A
  • Mfr. Model # 348A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.35 lbs

Technical Specs

  • Full Load Amps 2.9
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1050
  • Phase 1
  • HP 1/6
  • Capacitor Required No
  • Duty Continuous
  • Shaft Length 10"
  • RPM Range 1001-1100
  • Hz 60
  • Frame 42Y
  • Voltage 230
  • Standards UL, CSA
  • Body Dia. 5"
  • Bolt Circle Dia. 4-5/8"
  • Shaft Dia. 1/2"
  • Stud Size #8-32 x 1-1/2"
  • Lead Length 36"
  • Length Less Shaft 5-1/4"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Ring to Ring Center 4-3/4 - 5-3/4"
  • Motor Design Shaded Pole
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-5/16" x 4"
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list