ROOM AIR COND MTR,SHAD POL,OAO,1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,SHAD POL,OAO,1000

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9689
  • Mfr. Model # 9689
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Nameplate RPM 1000
  • Full Load Amps 2.3
  • Item Room Air Conditioner Motor
  • Capacitor Required No
  • HP 1/10
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 11" and 10-1/2"
  • Voltage 208-230
  • Bolt Circle Dia. 4-5/8"
  • Frame 42Y
  • Stud Size #8-32 x 1-5/8"
  • Standards UL, CSA
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 4"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Ring to Ring Center 4 - 5-1/8"
  • Motor Sub Application Room Air Conditioner
  • Motor Design Shaded Pole
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 5
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 2-5/16" x 4"
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list