Skip Content
ROOM AIR COND MTR,PSC,TEAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,TEAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9651
  • Mfr. Model # 9651
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Technical Specs

  • Item Room Air Conditioner Motor
  • HP 1/5
  • Nameplate RPM 1075
  • Capacitor Required 2MDV3
  • Full Load Amps 1.3
  • Phase 1
  • Shaft Length 1-15/16"
  • Duty Continuous
  • RPM Range 1001-1100
  • Hz 60
  • Frame 48Y
  • Voltage 265
  • Standards UL, CSA
  • Bolt Circle Dia. 7"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Room Air Conditioner
  • Body Dia. 5-5/8"
  • Lead Length 24"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Lug
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 265, 277, 208-230/277, 277/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list