Skip Content
ROOM AIR COND MTR,PSC,ODP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,ODP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRA1176WB
  • Mfr. Model # RA1176WB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.36 lbs

Technical Specs

  • Full Load Amps 4.4-4.2
  • Nameplate RPM 1075
  • HP 3/4
  • Phase 1
  • Item Room Air Conditioner Motor
  • Capacitor Required 2MDW3
  • Duty Continuous
  • Hz 60
  • Shaft Length 6-3/4"
  • RPM Range 1001-1100
  • Voltage 200-230
  • Frame 56Y
  • Standards UL, CSA
  • Bolt Circle Dia. 5-5/6"
  • Body Dia. 6-1/2"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-3/8"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 1
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list