Skip Content
ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRAL1054
  • Mfr. Model # RAL1054
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Full Load Amps 6.0
  • HP 1/2
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1625
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV4
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1400-1800
  • Shaft Length 7-5/8, 6-3/4"
  • Voltage 115
  • Standards UL, CSA
  • Bolt Circle Dia. 5-1/7"
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/8"
  • Lead Length 36"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list