ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRAL1034
  • Mfr. Model # RAL1034
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Full Load Amps 4.0
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1625
  • HP 1/3
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • Hz 60/50
  • RPM Range 1400-1800
  • Shaft Length 7-3/8, 7-1/2"
  • Voltage 115
  • Standards UL, CSA
  • Frame 48Y
  • Bolt Circle Dia. 5-1/7"
  • Stud Size #8-32 x 1-5/8"
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 5-1/8"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class A
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list