Skip Content
ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRAL1024
  • Mfr. Model # RAL1024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • HP 1/4
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1625
  • Full Load Amps 3.4
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • Shaft Length 7-7/8, 7-1/2"
  • RPM Range 1400-1800
  • Hz 60
  • Voltage 115
  • Bolt Circle Dia. 5-1/7"
  • Frame 48Y
  • Standards UL, CSA
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Length Less Shaft 4-7/8"
  • Lead Length 36"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list