Skip Content
ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDSB1024H
  • Mfr. Model # DSB1024H
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • Item Room Air Conditioner Motor
  • HP 1/4
  • Full Load Amps 1.3
  • Phase 1
  • Nameplate RPM 1625
  • Capacitor Required Included
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 7"
  • Standards UL, CSA
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Voltage 230
  • Lead Length 25"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-11/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list