Skip Content
ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDSB1024
  • Mfr. Model # DSB1024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • Full Load Amps 2.4
  • HP 1/4
  • Nameplate RPM 1625
  • Item Room Air Conditioner Motor
  • Phase 1
  • Capacitor Required Included
  • Duty Continuous Air Over
  • RPM Range 1400-1800
  • Shaft Length 7"
  • Hz 60
  • Voltage 115
  • Standards UL, CSA
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-1/8"
  • Shaft Dia. 1/2"
  • Lead Length 25"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-11/16"
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list