ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDSB1016HR
  • Mfr. Model # DSB1016HR
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Full Load Amps 1.3
  • HP 1/6
  • Item Room Air Conditioner Motor
  • Capacitor Required Included
  • Nameplate RPM 1625
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1601-1700
  • Shaft Length 7"
  • Voltage 230
  • Frame 48Y
  • Standards UL, CSA
  • Shaft Dia. 1/2"
  • Lead Length 25"
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-11/16"
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list