Skip Content
ROOM AIR COND MTR,PSC,OAO,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOM AIR COND MTR,PSC,OAO,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9476A
  • Mfr. Model # 9476A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Full Load Amps 2.2, 1.6, 1.1, 0.9
  • HP 1/6, 1/8, 1/10, 1/15
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1625
  • Phase 1
  • Capacitor Required Included
  • Duty Continuous Air Over
  • RPM Range 1400-1800
  • Hz 60
  • Shaft Length 9-1/4"
  • Standards UL, CSA
  • Voltage 115
  • Lead Length 26"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-7/16"
  • Frame 42Y
  • Body Dia. 5"
  • Ring to Ring Center 5"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list