Skip Content
ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9688
  • Mfr. Model # 9688
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Full Load Amps 2.2
  • HP 1/4
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1550
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV3
  • RPM Range 1400-1800
  • Shaft Length 7-1/2"
  • Duty Continuous Air Over
  • Hz 60/50
  • Voltage 208-230
  • Standards UL, CSA
  • Bolt Circle Dia. 5-3/16"
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 5"
  • Resilient Ring Dia. 2-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • No. of Speeds 4
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Thermal Protection Auto
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list