Skip Content
ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9685
  • Mfr. Model # 9685
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Nameplate RPM 1550
  • Full Load Amps 2.7
  • HP 1/6
  • Item Room Air Conditioner Motor
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Phase 1
  • Hz 60/50
  • RPM Range 1501-1600
  • Voltage 115
  • Shaft Length 7-1/2" and 8"
  • Standards UL, CSA
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 4-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Shaft Rotation CCWLE
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list