ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9682
  • Mfr. Model # 9682
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Full Load Amps 1.1
  • HP 1/8
  • Nameplate RPM 1550
  • Item Room Air Conditioner Motor
  • Duty Continuous
  • Capacitor Required 2MDV6
  • Phase 1
  • RPM Range 1501-1600
  • Hz 60/50
  • Shaft Length 7-1/2"
  • Voltage 208-230
  • Standards UL, CSA
  • Frame 48Y
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/8"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Lead Length 36"
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list