Skip Content
ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS748
  • Mfr. Model # 748
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.17 lbs

Technical Specs

  • Full Load Amps 1/6
  • HP 1/6
  • Includes Unmounted 5 MFD 370 VAC Capacitor
  • Phase 1
  • Nameplate RPM 1550
  • Item Room Air Conditioner Motor
  • Capacitor Required Included
  • Duty Continuous
  • RPM Range 1501-1600
  • Hz 60
  • Shaft Length 7-5/8"
  • Voltage 115
  • Standards UL(E22286), CSA(LR12645)
  • Body Dia. 5"
  • Frame 42Y
  • Lead Length 29 - 31"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-5/8"
  • Ring to Ring Center 4-1/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Sub Application Room Air Conditioner
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 4
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Bearings Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list