Skip Content
ROOM AIR COND MTR,PSC,OAO,1500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1500 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9652
  • Mfr. Model # 9652
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Item Room Air Conditioner Motor
  • Full Load Amps 0.70
  • Nameplate RPM 1500
  • HP 1/10
  • Phase 1
  • Hz 60
  • Capacitor Required Included
  • Duty Continuous
  • RPM Range 1401-1500
  • Frame 42Y
  • Standards UL, CSA
  • Shaft Length 9-1/4"
  • Voltage 208-230
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-11/16"
  • Lead Length 31"
  • Ring to Ring Center 4-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list