ROOM AIR COND MTR,PSC,OAO,1500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1500 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS945A
  • Mfr. Model # 945A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Full Load Amps 1.2, 0.7, 0.4
  • Item Room Air Conditioner Motor
  • HP 1/8, 1/20, 1/30
  • Phase 1
  • Nameplate RPM 1500
  • Capacitor Required Included
  • RPM Range 1400-1800
  • Hz 60
  • Standards UL, CSA
  • Voltage 115
  • Shaft Length 9-1/4"
  • Body Dia. 5"
  • Frame 42Y
  • Duty Continuous Air Over
  • Shaft Dia. 1/2"
  • Lead Length 55"
  • Ring to Ring Center 4-1/2"
  • Length Less Shaft 4-15/16"
  • No. of Speeds 4
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list