ROOM AIR COND MTR,PSC,OAO,1100 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOM AIR COND MTR,PSC,OAO,1100 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS953
  • Mfr. Model # 953
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Full Load Amps 0.80
  • Item Room Air Conditioner Motor
  • HP 1/15
  • Nameplate RPM 1100
  • Includes Capacitor
  • Phase 1
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Frame 42Y
  • Shaft Length 10-7/8" and 10-15/16"
  • Voltage 115
  • Body Dia. 5"
  • Standards UL(E46412), CSA(LR43341)
  • Lead Length 40"
  • Shaft Dia. 1/2"
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4"
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Flat
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • No. of Speeds 3
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list