ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WJC1
  • Mfr. Model # 5WJC1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1502
  • Shipping Weight 11.2 lbs

Product Details

Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/10 HP,1,075 Nameplate RPM,Voltage 115,42Y NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 1.8,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 60 Degrees C,Number of Sp

Technical Specs

  • Full Load Amps 1.8
  • HP 1/10
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1,075
  • Includes 5 MFD 370 VAC Capacitor
  • Duty Continuous
  • Capacitor Required Yes
  • Phase 1
  • Hz 60
  • RPM Range 1001 - 1100
  • Shaft Length 10" Ea.
  • Voltage 115
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Bolt Circle Dia. 4-11/16"
  • Frame 42Y
  • Stud Size 8-32 UNC
  • Shaft Dia. 1/2"
  • Lead Length 59"
  • Length Less Shaft 4-3/4"
  • Body Dia. 5"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • Ring to Ring Center 4-1/4"
  • Motor Sub Application Room Air Conditioner
  • No. of Speeds 4
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-5/16" x 4"
  • Ins. Class B
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list