Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRA1026
  • Mfr. Model # RA1026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Nameplate RPM 1075
  • Includes Base
  • HP 1/4
  • Item Room Air Conditioner Motor
  • Phase 1
  • Full Load Amps 1.5
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Voltage 208-230
  • Shaft Length 7-7/8, 7-1/2"
  • Standards UL, CSA
  • Bolt Circle Dia. 5-1/7"
  • Stud Size #8-32 x 1-5/8"
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 36"
  • Length Less Shaft 4-5/8"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Service Factor 1.00
  • Ins. Class B
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Thermal Protection Auto
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list