Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSRA1006
  • Mfr. Model # RA1006
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Full Load Amps 0.75
  • HP 1/8
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60/50
  • RPM Range 1000-1380
  • Shaft Length 8-1/4, 7-1/2"
  • Standards UL, CSA
  • Voltage 208-230
  • Frame 48Y
  • Bolt Circle Dia. 5-1/7"
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Size #8-32 x 1-5/8"
  • Length Less Shaft 4-1/4"
  • Lead Length 36"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Ins. Class A
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Capacitor Required 2MDV4
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list