Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDSB1036H
  • Mfr. Model # DSB1036H
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.3 lbs

Technical Specs

  • Full Load Amps 3.1
  • HP 1/3
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required Included
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 7"
  • Voltage 230
  • Standards UL, CSA
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 22-1/2"
  • Length Less Shaft 5-3/8"
  • Ring to Ring Center 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list