Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL6503
  • Mfr. Model # DBL6503
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Full Load Amps 2.4
  • HP 1/8
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required Included
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Hz 60
  • Shaft Length 9-1/4"
  • Voltage 115
  • Frame 42Y
  • Standards UL, CSA
  • Body Dia. 5"
  • Lead Length 11 to 13"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-11/16"
  • No. of Speeds 4
  • Ring to Ring Center 4-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list