Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDBL6501V1
  • Mfr. Model # DBL6501V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Full Load Amps 1.7, 1.6, 0.9, 0.8
  • HP 1/10, 1/12, 1/15, 1/20
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Capacitor Required Included
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000 - 1380
  • Shaft Length 8-13/16"
  • Standards UL, CSA
  • Voltage 115 V
  • Frame 42 Y
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Lead Length 39"
  • Length Less Shaft 4-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-1/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list