ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDB6525V1
  • Mfr. Model # DB6525V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 1.6
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV6
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 8, 8"
  • Voltage 208-230
  • Standards UL, CSA
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Stud Size #8-32 x 1-5/8"
  • Lead Length 26"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-11/16"
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-1/4"
  • No. of Speeds 4
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list