Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDB6503
  • Mfr. Model # DB6503
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • HP 1/8
  • Full Load Amps 1.2
  • Item Room Air Conditioner Motor
  • Phase 1
  • Nameplate RPM 1075
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • Hz 60
  • Shaft Length 10"
  • RPM Range 1000-1380
  • Voltage 208-230
  • Standards UL, CSA
  • Bolt Circle Dia. 4-5/8"
  • Frame 42Y
  • Body Dia. 5"
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 26"
  • Length Less Shaft 4-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Ring to Ring Center 4"
  • Ins. Class B
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List