Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDB6502V1
  • Mfr. Model # DB6502V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Technical Specs

  • Full Load Amps 0.7, 0.5, 0.4, 0.3
  • HP 1/10, 1/15, 1/20, 1/25
  • Item Room Air Conditioner Motor
  • Phase 1
  • Nameplate RPM 1075
  • Capacitor Required Included
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 8-13/16"
  • Voltage 208-230
  • Standards UL, CSA
  • Body Dia. 5"
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Lead Length 39"
  • Length Less Shaft 4-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-1/16"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list