Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS7RA1026
  • Mfr. Model # 7RA1026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Technical Specs

  • Full Load Amps 1.3
  • Includes Base
  • Item Room Air Conditioner Motor
  • HP 1/4
  • Phase 1
  • Capacitor Required 2MDV4
  • Nameplate RPM 1075
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 7-7/8" and 7-5/8"
  • Standards UL, CSA
  • Voltage 277
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Size #8-32 x 1-1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-1/2"
  • Resilient Ring Dia. 2-1/4"
  • Lead Length 36"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 265, 277, 208-230/277, 277/230
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list