Skip Content
ROOM AIR COND MTR,PSC,OAO,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS596
  • Mfr. Model # 596
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Full Load Amps 0.83
  • HP 1/8, 1/12, 1/14
  • Nameplate RPM 1075
  • Item Room Air Conditioner Motor
  • Phase 1
  • Capacitor Required Mfr. No. 2MDV4
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Shaft Length 8-1/2"
  • Hz 60
  • Frame 42Y
  • Voltage 277
  • Standards UL, CSA
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/16"
  • Lead Length 36"
  • No. of Speeds 4
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-1/16"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Ring
  • Motor Sub Application Room Air Conditioner
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 265, 277, 208-230/277, 277/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list