ROOM AIR COND MTR,PSC,OAO,1050 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOM AIR COND MTR,PSC,OAO,1050 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WJA8
  • Mfr. Model # 5WJA8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1502
  • Shipping Weight 8.49 lbs

Product Details

Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/15 HP,1,050 Nameplate RPM,Voltage 115,42Y NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 1.2,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 60 Degrees C,Number of Sp

Technical Specs

  • Full Load Amps 1.2
  • HP 1/15
  • Item Room Air Conditioner Motor
  • Includes 5 MFD 370 VAC Capacitor
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 1,050
  • Capacitor Required Yes
  • Hz 60
  • RPM Range 1001 - 1100
  • Shaft Length 10-1/2" Ea.
  • Bolt Circle Dia. 4-11/16"
  • Voltage 115
  • Body Dia. 5"
  • Frame 42Y
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Shaft Dia. 1/2"
  • Stud Size 8-32 UNC
  • Lead Length 59"
  • Length Less Shaft 4-11/16"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-1/4"
  • Motor Application HVAC/R
  • No. of Speeds 4
  • Motor Sub Application Room Air Conditioner
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list