Skip Content
ROOM AIR COND MTR,PSC,OAO,1050 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOM AIR COND MTR,PSC,OAO,1050 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9636
  • Mfr. Model # 9636
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • HP 1/6
  • Full Load Amps 5.8
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1050
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required None
  • RPM Range 1000-1380
  • Shaft Length 8"
  • Hz 60
  • Voltage 115
  • Frame 42Y
  • Standards UL, CSA
  • Body Dia. 5"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-3/16"
  • Lead Length 36"
  • Ring to Ring Center 4-3/4"
  • No. of Speeds 3
  • Resilient Ring Dia. 2-1/2"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List