Skip Content
ROOM AIR COND MTR,PSC,OAO,1050 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1050 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS7RAB4010
  • Mfr. Model # 7RAB4010
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.44 lbs

Technical Specs

  • Full Load Amps 1.6
  • HP 1/10
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1050
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required None
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 8-5/16"
  • Voltage 277
  • Standards UL, CSA
  • Frame 48Y
  • Body Dia. 5"
  • Lead Length 26"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-15/16"
  • Ring to Ring Center 4-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 5
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Sub Application Room Air Conditioner
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 265, 277, 208-230/277, 277/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list