Skip Content
ROOM AIR COND MTR,PSC,OAO,1050 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1050 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS393A
  • Mfr. Model # 393A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Full Load Amps 2.4, 1.6, 1.1, 0.80
  • Item Room Air Conditioner Motor
  • HP 1/15, 1/20, 1/30, 1/50
  • Nameplate RPM 1050
  • Phase 1
  • Hz 60/50
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Capacitor Required None
  • Shaft Length 8-1/2, 8"
  • Voltage 115
  • Standards UL, CSA
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Shaft Dia. 3/8"
  • Stud Size #8-32 x 1-5/8"
  • Lead Length 36"
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4 to 5-1/8"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Sub Application Room Air Conditioner
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWLE
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list