Skip Content
ROOM AIR COND MTR,PSC,OAO,1050 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1050 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS389A
  • Mfr. Model # 389A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Full Load Amps 2.4, 1.6, 1.1, 0.80
  • HP 1/15, 1/20, 1/30, 1/50
  • Phase 1
  • Nameplate RPM 1050
  • Item Room Air Conditioner Motor
  • Duty Continuous Air Over
  • Capacitor Required None
  • Hz 60/50
  • RPM Range 1000-1380
  • Shaft Length 10-1/2"
  • Voltage 115
  • Frame 42Y
  • Shaft Dia. 1/2"
  • Standards UL, CSA
  • Stud Size #8-32 x 1-1/2"
  • Lead Length 54"
  • Bolt Circle Dia. 4-5/8"
  • Length Less Shaft 3-3/4"
  • Body Dia. 5"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4 to 5"
  • No. of Speeds 4
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Sub Application Room Air Conditioner
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Shaft Design Flat
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list