ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WJC8
  • Mfr. Model # 5WJC8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1502
  • Shipping Weight 8.05 lbs

Product Details

Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/8 HP,1,550 Nameplate RPM,Voltage 115,Nonstandard NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 2.0,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Numbe

Technical Specs

  • Includes 5 MFD 370 VAC Capacitor
  • Full Load Amps 2.0
  • HP 1/8
  • Item Room Air Conditioner Motor
  • Nameplate RPM 1,550
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • RPM Range 1501 - 1600
  • Shaft Length 6-3/4" Ea.
  • Voltage 115
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Frame Non-Standard
  • Bolt Circle Dia. 3-7/8"
  • Stud Size 10-32 UNF
  • Body Dia. 4-13/32"
  • Shaft Dia. 1/2"
  • Lead Length 60"
  • Length Less Shaft 4-15/16"
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Ring to Ring Center 4-1/2"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Motor Sub Application Room Air Conditioner
  • Ins. Class B
  • Mounting Stud Pattern 2-3/4" x 2-3/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list