Skip Content
ROOFING NAILER 15DEG RND HD NAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOFING NAILER 15DEG RND HD NAILS

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3EVP7
  • Mfr. Model # 3EVP7
  • UNSPSC # 27131506
  • CATALOGUE PAGE # 2772
  • Shipping Weight 1.0 lbs

Product Details

Lightweight nailer features depth-of-drive adjustment. Adjustable trigger for bump and sequential fire modes. Carbide tipped nosepiece. 360-degree exhaust deflector. Rubber comfort hand grip.

Technical Specs

  • Colour Green
  • Features Thumb Wheel Depth Adjustment, Steel Plate and Rubber Pad
  • Height 10-13/16"
  • Includes Exhaust Deflector
  • Item Air Roofing Nailer
  • Length 10-1/2"
  • Style Angled
  • Width 4-45/64"
  • Head Style Full Round
  • CFM per Shot 0.061
  • Exhaust Adjustable
  • Housing Material Aluminum
  • Magazine Capacity 120
  • Tool Weight 5.00 lbs.
  • Tip Carbide
  • Shank Dia. 0.120"
  • Required Pressure 70 - 100 PSI
  • Max. Pressure 120 PSI
  • Collation Type Wire
  • Firing Mode Sequential
  • Fastener Range 3/4" - 1-3/4"
  • Air Inlet 1/4" Male
  • Collation Angle 15 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list