Skip Content
ROOFING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ROOFING KIT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT20058
  • Mfr. Model # 20058
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Harness Size Universal
  • Includes 50 ft. Rope Lifeline Assembly with Manual Rope Adjuster, SafeLight(TM) Universal Harness, SafeLight(TM) 6 ft. Energy-Absorbing Lanyard, Reusable Roof Anchor, Storage Bucket
  • Item Fall Protection Kit
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA 29 CFR 1910.66, 1926.502, ANSI Z359.1-2007
  • Hardware Material Steel
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Front D-Ring No
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Friction / Pass Through
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Subpelvic Strap No
  • Line Material 3-Strand Polydac(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list