ROOFERS TOOL 7IN LONG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOFERS TOOL 7IN LONG HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGRS7L
  • Mfr. Model # GRS7L
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 4.08 lbs

Product Details

Premium varnished 7 inch ash handle. A one-piece unique head design, with no welds, for maximum strength. Its curve allows shingles to slide over and its 2 pivot points give more performance with minimum effort.

Technical Specs

  • Characteristics One Piece Head Design
  • Size 7"
  • Application Shingle Removal
  • Coverage (Square-Ft.) 0.632
  • Colour Wood Colour Handle with Metal Plate
  • For Use With Industrial
  • Package Quantity 1
  • Includes Handle and Head
  • Item Roofers Spade
  • Type Long Handle
  • Functional Cure Its Curve Allows Shingles to Slide Over and Its 2 Pivot Points Give More Performance with Minimum Effort

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list