ROOFERS SPADE 12'' FIBERGLASS LONG HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOFERS SPADE 12'' FIBERGLASS LONG HDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPRS12L
  • Mfr. Model # GPRS12L
  • UNSPSC # 27112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.83 lbs

Technical Specs

  • Handle Type Long
  • Item Roofer Spade
  • Handle Length 48"
  • Blade Length 8"
  • Handle Material Fibreglass Core, Tpe Overmold
  • Blade Width 12"
  • Blade Material Steel
  • Blade Type Roofer's Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list