ROOFERS KIT B-COMPLIANT BASIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOFERS KIT B-COMPLIANT BASIC

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFPRK099/25DLX
  • Mfr. Model # FPRK099/25DLX
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Gray
  • Harness Size Universal
  • Standards CSA
  • Leg Strap Buckles Friction / Pass Through
  • Chest Strap Buckles Friction / Pass-Through
  • Webbing Material Polyester
  • Back D-Ring Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list