Skip Content
ROOFERS KIT 50FT LIFELINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROOFERS KIT 50FT LIFELINE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP099/50
  • Mfr. Model # FP099/50
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Red/Black
  • Standards CSA
  • Harness Size Universal
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Side D-Rings No
  • Leg Strap Buckles Friction / Pass Through
  • Chest Strap Buckles Friction / Pass-Through
  • Back D-Ring Yes
  • Subpelvic Strap No
  • Webbing Material Polyester
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list