Skip Content
ROOFANCHORDISPOSABLETIGER3PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOFANCHORDISPOSABLETIGER3PK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA416068
  • Mfr. Model # 416068
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Depth 12-1/2"
  • Includes Instruction Manual
  • Item Roof Anchor
  • Material Forged Alloy Steel
  • Tensile Strength 5000 lb.
  • Width 10-3/4"
  • Attaches To Lanyard
  • D-Ring Material Forged Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list