Skip Content
ROOF VENT, 3 SPD,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ROOF VENT, 3 SPD,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YC65
  • Mfr. Model # 4YC65
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Downblast Ventilator with Motor
  • Overall Height 12-1/8"
  • Recommended 12 In. Fixed Curb Item No. 2RB75
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Base Height 1-3/4"
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Overall Dia. 19-3/8"
  • Wheel Dia. 8-1/4"
  • Max. Inlet Temp. 130 Degrees
  • Shaft Dia. Wheel End 5/16"
  • Dimension B 19-3/8"
  • Dimension A 19"
  • Dimension C 12-1/8"
  • Dimension D 3"
  • CFM @ 0.000-In. SP 297/367/438
  • CFM @ 0.125-In. SP 200/293/377
  • CFM @ 0.375-In. SP -/-/214
  • CFM @ 0.250-In. SP -/195/309
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.500-In. SP -/-/-
  • CFM @ 0.750-In. SP -/-/-
  • Max. BHP 0.01/0.02/0.04
  • Number of Speeds 3
  • Max. Operating Amps 0.8/0.9/1.3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.8/3.7/5.4
  • Sones @ 0.250-In. SP @ 5 Ft. -/3.5/4.9
  • Housing Material Spun Aluminum
  • Hz 60
  • Speed Control 48C172
  • RPM 1050/1300/1550
  • Agency Compliance AMCA Sound & Air, UL/cUL 705, CSA Certified Motor
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list