Skip Content
ROOF VENT,16 1/2 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROOF VENT,16 1/2 IN,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1MBF1
  • Mfr. Model # 1MBF1
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box
  • Dimension B 28-7/8"
  • Housing Material Spun Aluminum
  • Item Upblast Ventilator
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Overall Height 26-3/8"
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Dimension C 26-3/8"
  • Dimension D 19-3/8"
  • Base Height 1-3/4"
  • Motor HP Range 1/4 - 1
  • Overall Dia. 28-7/8"
  • Shaft Dia. Sheave End 3/4"
  • Wheel Dia. 16-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 3/4"
  • CFM Range 1487 - 2722 @ 0.5" SP
  • Recommended Damper Size (In.) 19 x 19
  • RPM Range 1065 - 1690
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Stock No. 1MBF1
  • Wheel Type Backward Inclined Centrifugal
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended Damper Stock No. 4HX66
  • Standards UL/cUL 762, AMCA Sound & Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list